F204AC-25/0.3, RCD F200 4P 25A 300MA

  • Mfr # F204AC-25/0.3

  • Zoro # G4052900


product price:  $767.08
/ea
Free Shipping & Returns

Key Features

Width
70 mm
Application
Provides Ground Fault Protection for Several Branch and Miniature Circuit Breakers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F204AC-25/0.3
Zoro #
G4052900
UPC #
66201923021
Country of Origin
Unknown

Dimensions

Width
70 mm

Details

Item
Circuit Breaker
Application
Provides Ground Fault Protection for Several Branch and Miniature Circuit Breakers

Description

RCD F200 4P 25A 300MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.