Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FLAG1210
Zoro #
G2237304
UPC #
-
Country of Origin
Mexico
Dimensions
Body Size
3/8
Wire Strip Length
3/8 in
Plug Outside Dia.
0.370 in
Plug Length
0.75"
Details
Item
Motor Lead Disconnect
Wire Gauge
12 to 10 AWG
For Use With
F-INSUL-1
Material
Tin-Plated Copper
Color Code
Yellow
Die Code
ERG-2002
Connector Type
Flag Connector
Male/Female
Male
Standards
UL 486, CSA 22.2 #66
Description
Motor Lead Disconnect, Body Size 3/8, Color Code Yellow, Die Code ERG-2002, Material Tin-Plated Copper, Standards UL 486, CSA 22.2 #66, Connector Type Flag Connector, Plug Length 0.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.