Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F-INSUL-1
Zoro #
G1063711
UPC #
-
Country of Origin
United States
Dimensions
Body Size
1
Plug Length
1.44 in
Maximum Wire Size
6 AWG
Minimum Wire Size
8 AWG
Details
Item
Flag Insulator
For Use With
8 and 6 AWG
Material
Polycarbonate
Color
Black
Standards
CSA, UL
Compatible with Product Type
Lugs, Splices
Compatible with Series
Blackburn(R)
Special Features
Maximum Operating Temperature
194 Degrees F
Number of Pieces
10
Marking
Standard
Description
Flag Insulator, Body Size 1, Material Polycarbonate, Maximum Operating Temperature 194 Degrees F, Maximum Wire Size 6 AWG, Minimum Wire Size 8 AWG, Standards CSA, UL, Color Black, Compatible with Product Type Lugs, Splices, Compatible with Series Blackburn(R), Number of Pieces 10, Plug Length 1.44 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.