FULLY INS NYL FEM-250 DISC, 12, 50PK

  • Mfr # 10RC-2577
  • Zoro # G624451087
product price: 
$
139.99
/pk of 50, $2.80/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
10RC-2577
Zoro #
G624451087
UPC #
786210839318
Country of Origin
United States

Description

Nylon Fully Insulated Female Disconnect, Length 1.04 Inches, Width.38 Inches, Maximum Insulation.225, Tab Size.250x.032, Wire Range #12-#10 AWG, Color Yellow, Brass, Tin Plated. Category: Wire terminal disconnect. Special Features: Unique construction of the female disconnect offers long-term dependability. Brazed seam serrated barrel provides maximum tensile strength. Material: Brass. Finish: Tin Plated. Insulation: Nylon/Polyamide. Standard: UL E66716

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews