Shop ABB
See all product information
Create Account
Gray PVC 5-Degree Angle Coupling 3-Inch Bell x Spigot Carlon
- Mfr # E244L
- Zoro # G624174627
product price:Â
$
39.99
/ea
Key Features
Trade Size
3 in
Overall Length
3.25 in
Material
PVC
Height (In.)
3 in
Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E244L
- Zoro #
- G624174627
- UPC #
- 34481048985
- Country of Origin
- United States
Dimensions
- Trade Size
- 3 in
- Overall Length
- 3.25 in
- Height (In.)
- 3 in
- Width
- 3 in
Details
- Material
- PVC
- Item
- Conduit Couplings
- Color
- Gray
Description
5 Deg Angled, Bell to Straight Type; PVC Material; Direct Burial/Concrete Encasement Installation; dB, Eb Schedule; 5 Per Carton Standard Package; 3 Inch Trade Size; Applicable Standard ASTM F-512, NEMA TC-6, NEMA TC-8
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.