Heater Packs and Elements
- Mfr # CR123H132A
- Zoro # G116263006
product price:Â
$
15.65
/ea
Key Features
NEMA Size
1
Full Load Amps
1.14 A
Trip Type
Standard
Series
CR123H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CR123H132A
- Zoro #
- G116263006
- UPC #
- 78316630960
- Country of Origin
- Mexico
Dimensions
- NEMA Size
- 1
Details
- Full Load Amps
- 1.14 A
- Trip Type
- Standard
- Series
- CR123H
Description
1.14 A FLA, Overload Relay Heater for CR101H/CR101Y Manual Motor Starter
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.