Shop ABB

HEX HEAD CAP SCR 1/2X2-1/2IN 316 SS, 50PK

  • Mfr # E142-1/2X250SS6
  • Zoro # G924299181

product price: 
$
126,516.99
/pk of 50, $2,530.34/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E142-1/2X250SS6
Zoro #
G924299181
UPC #
616013104446
Country of Origin
Taiwan, Province of China

Description

Screw, Hex Head Cap, Size 1/2 x 2-1/2 Inches, Type 316 Stainless Steel. General Characteristics. Category : Hexagon socket head cap screw. Application : For use with channel and channel fittings. Material : Stainless Steel. Thread Type : Unified National Coarse (UNC). Dimensions and Classifications. Brand Name : Superstrut. Length : 2-1/2 in. Thread Size : 1/2-13. Head Width : 0.866 in. Head Height : 0.323 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.