HTSHK BUTT SPLICE 22-18 LEN 1.5 RED, 500PK

  • Mfr # RAAS22X
  • Zoro # G824878554
product price: 
$
119,653.99
/pk of 500, $239.31/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RAAS22X
Zoro #
G824878554
UPC #
786210223896
Country of Origin
United States

Description

Heat Shrinkable Butt Splice, Length 1.50 Inches, Width .25 Inches, Maximum Insulation Diameter .170, Wire Range #22-#18 AWG, Color Red, Copper, Tin Plated, 500 Pack. General Characteristics. Category : Wire or cable compression splice. Special Features : Self-insulated with heat-shrinkable polyolefin and internally coated sealant. Upon completed installation, a fully sealed connection is achieved to protect the joint against the degrading effects of galvanic action, corrosion, and environmental exposure. Material : Copper. Finish : Electro -Tin Plated. Color : Red. Voltage Rating : 600 V. Temperature Rating : 150 C. Dimensions and Classifications. Brand Name : Sta-Kon. Standard : UL E9809

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews