Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Crimper, Up to 900 MCM, 24" L

  • Mfr # TBM14M

  • Zoro # G3339612


product price: $2,673.99
/ea
Free Shipping & Returns

Key Features

Insulated / Uninsulated
Uninsulated
Capacity
Up to 750 MCM Aluminum, Up to 900 MCM Copper
Max. Crimping Force
30,864 lb
Primary Crimping Application
Electrical Wire and Cable
Handle Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBM14M
Zoro #
G3339612
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
24 in
Tool Length
24 in
Maximum Compatible Wire Size
900 kcmil
Minimum Compatible Wire Size
8 AWG

Details

Item
Hydraulic Crimper
Insulated / Uninsulated
Uninsulated
Capacity
Up to 750 MCM Aluminum, Up to 900 MCM Copper
Max. Crimping Force
30,864 lb
Primary Crimping Application
Electrical Wire and Cable
Handle Material
Fiberglass
Handle Type
Fiberglass With Grips
Features
Short Fiberglass Handle For Insulation and Ease of Use in Tight Spaces
For Use With
Copper and Aluminum Lugs and Splices
Application
Crimping Terminals/Splices/Disconnects
Adjustable
Manual
Replacement Die Code
None
Cuts
No
Strips
No
Insulated
No
Compatible Terminal Type
Crimping Terminal
Maximum Crimping Capacity - Aluminum Lug
750 kcmil
Crimper Style
Hydraulic Crimper
Includes Wire Stripper
No
Minimum Crimping Capacity - Copper Lug
8 AWG
Includes Wire Cutter
No
Compatible Connector Type
#8 - 900 kcmil copper lugs and splices, up to 750 kcmil aluminum
Adjustability
Manual
Replacement Die Part Number
None
Minimum Crimping Capacity - Aluminum Lug
8 AWG
Includes Crimping Die
No
Crimping Capacity - Aluminum Lug
1/0 AWG, 2 AWG, 2/0 AWG, 250 kcmil, 3/0 AWG, 300 kcmil, 350 kcmil, 4 AWG, 4/0 AWG, 400 kcmil, 500 kcmil, 6 AWG, 600 kcmil, 750 kcmil, 8 AWG
Grip Style
Deluxe Cushion
Maximum Crimping Force
15 ton
Maximum Crimping Capacity - Copper Lug
900 kcmil
Crimping Capacity - Copper Lug
1 AWG, 1/0 AWG, 2 AWG, 2/0 AWG, 250 kcmil, 3/0 AWG, 300 kcmil, 350 kcmil, 4 AWG, 4/0 AWG, 400 kcmil, 500 kcmil, 6 AWG, 600 kcmil, 700 kcmil, 750 kcmil, 8 AWG, 900 kcmil

Description

Hydraulic Crimper, Crimper Style Hydraulic Crimper, Compatible Connector Type #8 - 900 kcmil copper lugs and splices, up to 750 kcmil aluminum, Compatible Terminal Type Crimping Terminal, Minimum Compatible Wire Size 8 AWG, Maximum Compatible Wire Size 900 kcmil, Maximum Crimping Force 15 ton, Tool Length 24 in, Includes Wire Cutter No, Includes Wire Stripper No, Insulated No, Adjustability Manual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.