This item is Discontinued.

Abb IEC Timer Module, Delayed Off 60 Sec TEF4-OFF

IEC Timer Module, Delayed Off 60 Sec (Discontinued)

  • Mfr # TEF4-OFF
  • Zoro # G1522622
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TEF4-OFF
Zoro #
G1522622
UPC #
094714044870
Country of Origin
Poland

Details

Item
IEC Timer Module
Delay Type
Off Delay
Range of Time Delay
1.00 sec to 60.00 sec
Number of Contacts
2
Contacts Normally Closed
1
Contacts Normally Open
1
Mounting
Front
Terminal Type
Ring
Max. Contact Blocks (No.)
1

Description

IEC Timer Module, Delay Type Off Delay, Number of Contacts 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.