Industrial Solutions THQL Series AFCI Circuit Breaker, 20 A, 1-Pole, 120/240 V
- Mfr # THQL1120AF2A
- Zoro # G225006396
product price:Â
$
116.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- THQL1120AF2A
- Zoro #
- G225006396
- UPC #
- 783164700091
- Country of Origin
- Dominican Republic
Description
Arc-fault breakers are designed to detect and prevent damages from arcing caused by damaged wire insulation or a frayed extension cord. All Q line circuit breakers are 1 in W per pole, compact devices that feature - quick-make/quick-break mechanisms, common trip bars and easy-to-spot trip indications to ensure safety and reliability. AF2 is a called a combination breaker as it protects against arcs in both parallel and series and meets current NEC standards. The THQL1120AF2S breaker features arc-fault interrupting technology, a short pigtail for easy wiring, 1 pole, an ampere rating of 20 A, an interrupting rating of 10 kAIC and a voltage rating of 120/240 V.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.