Shop SIEMENS

Manual Motor Starter, 3 P, 3 Phase, Selector Switch, 25 A

  • Mfr # 3RV20214DA10
  • Zoro # G4288024

product price: 
$
256.99
/ea
Free Shipping & Returns

Key Features

Series
Sirius 3RV20
Operator
Selector Switch
Number of Poles
3
Current AC
25 A
Phase
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3RV20214DA10
Zoro #
G4288024
UPC #
662643924428
Country of Origin
Germany
Item
Manual Motor Starter
Series
Sirius 3RV20
Operator
Selector Switch
Number of Poles
3
Current AC
25 A
Phase
3
Pilot Light
No
Description/Special Features
Thermal-Magnetic Trip Mechanism
HP @ 1 Phase - 230V
3 hp
Phase Loss Sensitivity
No
Standards
Eclass 27-37-04-01, ETIM EC000074, ETIM EC000074 IDEA 4845
Greatest value of overload release adjustment range
25 ampere
Rated operating power with AC-3, 230 V
6 kilowatt
rated service short-circuit breaking capacity Ics at 400 V, 50 Hz
55000 ampere
Lowest value of setting range for overload tripper
18 ampere
Rated permanent current Iu
25 ampere
Integrated undervoltage tripper present
No
Power loss per pole, current-dependent [PlIp]
3.5 watt
Release system
magnetic
Integrated auxiliary switch present
No
Rated operating power with AC-3, 400 V
11 kilowatt
description of product type
3RV2
Sensitive to phase failure
Yes
Maximum Operating Temperature
140 Degrees F
Horsepower @ Three Phase - 208V AC
7 1/2 hp
Minimum Overload Relay Current Setting
20 A
Mounting Style
DIN Rail
Horsepower @ Three Phase - 240V AC
7 1/2 hp
IP Rating
IP20
Electrical Operating Durability
100,000
NEMA Enclosure Rating
No Enclosure
Horsepower @ Single Phase - 120V AC
2 hp
Starter Style
IEC
Horsepower @ Three Phase - 480V AC
15 hp
Minimum Operating Temperature
-4 Degrees F
Maximum Overload Relay Current Setting
25 A
Terminal Connection Type
Screw Terminals
Frequency
50/60 Hz
Maximum Voltage Rating
690V AC
Includes Pilot Light
No
Overload Protection Type
Thermal
Mechanical Operating Durability
100,000
Horsepower @ Single Phase - 240V AC
3 hp

Dimensions

Frame Size
S0
Mounting Hole Diameter
1.38 in
Overall Height
4.7 in
Overall Depth
4.35 in
Overall Width
4.35 in

Description

Manual Motor Starter, NEMA Size Not Applicable, Horsepower @ Single Phase - 120V AC 2 hp, Horsepower @ Single Phase - 240V AC 3 hp, Maximum Voltage Rating 690V AC, Number of Poles 3, Operator Selector Switch, Phase Three, Current AC 25 A, Horsepower @ Three Phase - 208V AC 7 1/2 hp, Horsepower @ Three Phase - 240V AC 7 1/2 hp, Horsepower @ Three Phase - 480V AC 15 hp, Series Sirius 3RV20, Maximum Overload Relay Current Setting 25 A, Minimum Overload Relay Current Setting 20 A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.