Shop ABB

INS NYL FORK TRM FLG 22-16 No10 RED, 100PK

  • Mfr # RA18-10FS
  • Zoro # G624878761

product price: 
$
37,232.99
/pk of 100, $372.33/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RA18-10FS
Zoro #
G624878761
UPC #
786210803937
Country of Origin
United States

Description

Nylon Insulated Fork Terminal with Flanged Tongue, Length .93 Inches, Width .38 Inches, Maximum Insulation .136, Bolt Hole #10, Wire Range #22-#16 AWG, Color Red, Copper, Tin Plated. General Characteristics. Category : Electrical terminals. Special Features : Fork terminals allow easy installation because screw needs only to be loosened. A flanged-tongue fork with turned up tips provide fo extra holding protection. Voltage Rating : 600 V. Material : Copper. Color : Red. Dimensions and Classifications. Brand Name : Sta-Kon. Standard : UL E9809. Wire Size : 22-16 AWG

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.