Shop ABB
Create Account
INS PP FERRULE 10, 6 MM2, LG .787, 100PK
- Mfr # F2041
- Zoro # G724299114
product price:Â
$
14,284.99
/pk of 100, $142.85/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F2041
- Zoro #
- G724299114
- UPC #
- 786210335452
- Country of Origin
- Germany
Description
Polypropylene-Insulated Ferrule, Total Length .787 Inches/20mm, Pin Length .472 Inches/12mm, Pin Diameter .142 Inches/3.6mm, Base Diameter .244 Inches/6.2mm, Wire Range 10 AWG/6.00mm2, Color Yellow, Copper, Tin Plated. General Characteristics. Category : Electrical terminals. Special Features : Ferrules ensure reliable electrical connections when terminating conductors in screw clamp terminal blocks. Material : Copper. Color : Yellow. Dimensions and Classifications. Brand Name : Sta-Kon. Standard : UL E489056. Wire Size : 10 AWG
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.