Abb Installation Products
Liquid Tight Connector, 1 in., Silver
Mfr # 2540-3
Zoro # G3279762
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Connector
- Conduit Size 1"
- Color Silver
- Overall Length 1 3/4 in
- Strain Relief Type No External Strain Relief
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Timer, Electronic, 120/277V, White (DT5030W)
- CALCONDUIT Nipple, 1-1/4 in. x 6 in., GRC (876659)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCAF4/0-38-X)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 14 AWG, 100' Length, 0.0641" Diameter, Natural (14BCW100)
- ABB INSTALLATION PRODUCTS Liquid Tight Connector, 1/2 in., Cord, Gray (CC-NPT-12-G-2)
- ABB INSTALLATION PRODUCTS Liquid Tight Connector, 3/8 in., Cord, Gray (CC-NPT-38-G)
- ABB INSTALLATION PRODUCTS Bullet Connector, 2 In., Thermoplastic (LT4200P)
- ABB INSTALLATION PRODUCTS Conduit Fitting, 90 Deg, Non Insul, 3/8 In (321-TB)
- ABB INSTALLATION PRODUCTS Liquid Tight Connector, 3/4 in., Cord, Gray (CC-NPT-34-G-3)
- ABB INSTALLATION PRODUCTS Sealing Washer, Conduit, 3/8 In. (5261)
- ABB INSTALLATION PRODUCTS LOCKNUT CONDUIT 3"" STEEL (49108)
- Abb Installation Products Conduit Fittings