This item is Discontinued.

Abb Insulated Conector, 1/2 In., Steel, Straght 5332

Insulated Conector, 1/2 In., Steel, Straght (Discontinued)

  • Mfr # 5332
  • Zoro # G1683683
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5332
Zoro #
G1683683
UPC #
786210053325
Country of Origin
United States

Dimensions

Conduit Size
1/2"
Mesh Length
No Strain Relief Mesh
Conduit Trade Size
1/2 in

Details

Conduit Fitting Material
Steel
Color
Gray
Insulated
Yes
Item
Liquid Tight Conduit Fitting
Material
Steel
Connector Type
Straight
Hazardous Location Rating
Not Rated
Color - Conduit Fitting
Gray
Style - Connector
Straight
Mesh Material
No Strain Relief Mesh
Use With - Conduit
Flexible Liquid Tight Metallic Conduit
Box Connection
1/2 in MNPT
For Use With
Metallic Flexible Conduit
Standards
Listed CSA LR2884, LR4484, LR9555, UL E23018, Conforms to UL514B,CSA C22.2 No. 18, NEMA-FB1, NFPA 70-1999 (ANSI), JIC EGP1, JIC EMP1, Federal Spec W-F-406, Federal Spec H-28 (Threads)
External Grounding Lug
No
Item - Conduit Fitting
Liquid Tight Conduit Fitting

Description

Liquid Tight Conduit Fitting, Insulated Yes, Box Connection 1/2 in MNPT, Steel, Color Gray, For Use With Metallic Flexible Conduit, Mesh Material No Strain Relief Mesh, Hazardous Location Rating Not Rated, External Grounding Lug No, Mesh Length No Strain Relief Mesh, Standards Listed CSA LR2884, LR4484, LR9555, UL E23018, Conforms to UL514B,CSA C22.2 No. 18, NEMA-FB1, NFPA 70-1999 (ANSI), JIC EGP1, JIC EMP1, Federal Spec W-F-406, Federal Spec H-28 (Threads)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.