Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KT5HTC-4, HIGH TERM COVER T5 4P 2 PCS

  • Mfr # KT5HTC-4

  • Zoro # G7738330


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
4
Type
Accessories
Outer Dimensions (inches)
8.8x4.7x7.1
Application
For use with 4 pole fixed Tmax T5 circuit breakers
For Use With
4 pole fixed Tmax T5 circuit breakers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT5HTC-4
Zoro #
G7738330
UPC #
66201914733
Country of Origin
Unknown

Dimensions

Outer Dimensions (inches)
8.8x4.7x7.1

Details

Item
High Term Cover
Number of Poles
4
Type
Accessories
Application
For use with 4 pole fixed Tmax T5 circuit breakers
For Use With
4 pole fixed Tmax T5 circuit breakers

Description

HIGH TERM COVER T5 4P 2 PCS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.