This item is Discontinued.

Abb Miniature IEC Magnetic Contactor, 3 Poles, 120 V AC, 12 A, Reversing: No MC2A-3-10-AT-J

Miniature IEC Magnetic Contactor, 3 Poles, 120 V AC, 12 A, Reversing: No (Discontinued)

  • Mfr # MC2A-3-10-AT-J
  • Zoro # G3543154
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MC2A-3-10-AT-J
Zoro #
G3543154
UPC #
-
Country of Origin
Spain

Dimensions

Depth
1.71 in
Height
1.77 in
Width
1.77 in

Details

Item
Miniature IEC Magnetic Contactor
Action
Non-Reversing
Full Load Amps-Inductive
12 A
Full Load Amps-Resistive
20 A
Number of Poles
3
Coil Volts
120 V AC
Reversing
No
HP @ 1 Phase - 230V
2
HP @ 1 Phase - 120V
1 hp
HP @ 1 Phase - 240V
2 hp
HP @ 3 Phase - 208V
3 hp
HP @ 3 Phase - 240V
4 hp
HP @ 3 Phase - 480V
7 1/2 hp
HP @ 3 Phase - 575V
7 1/5 hp
Aux. Contact Configuration
1NO
Enclosure NEMA Rating
No Enclosure
Hz
50/60
Auxiliary Contact Form
1NO
Standards
CSA, IEC, UL
Phase
1/3

Description

Miniature IEC Magnetic Contactor, Auxiliary Contact Form 1NO, Number of Poles 3, Phase 1/3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.