Zoro Homepage

Motor L-Disconnect, Female, 12-10 AWG, Ylw

  • Mfr # MD1210F-2

  • Zoro # G0898046


product price: $51.59
/ea

Key Features

Style
Female
Wire Gauge
12 to 10 AWG
Wire Size
12-10 AWG
Material
Copper
Body Size
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD1210F-2
Zoro #
G0898046
UPC #
-
Country of Origin
Mexico

Dimensions

Wire Size
12-10 AWG
Body Size
2
Overall Length
29/32 in
Wire Strip Length
3/8 in
Plug Outside Dia.
0.5 in
Maximum Wire Size
10 AWG
Overall Depth
1/2 in
Minimum Wire Size
12 AWG
Strip Length
3/8 in
Overall Width
1/2 in
Strip Length (inches)
44993

Details

Item
Motor Lead Disconnect
Style
Female
Wire Gauge
12 to 10 AWG
Material
Copper
Color Code
Yellow
Die Code
42
Connector Type
Pigtail Connector
Male/Female
Female
Standards
UL E9809
Features
Fast, snap-together assembly offers maximum labor savings. Not need for nuts, bolts and washers or insulating tape - simply slide on reusable boot.; Quick disconnect - no knife cutting of melted tape, eliminating the risk of accidental cutting of wire insulation, resulting motor downtime and installer exposure. Meets or exceeds electrical and mechanical performance of bolted commections.; Female disconnects equipped with beryllium copper louvered contact bands for dependable connections.; Application Tools: WT112M, WT111M, WT2000, ERG4002
Maximum Voltage
600 V
Connection Orientation
Pigtail
Finish
Tin Plated
Maximum Operating Temperature
194 Degrees F
Gender
Female
Compatible Manufacturer Model Number
ERG4002, WT111M, WT112M, WT2000
Termination Style
Pigtail
E (inches)
0.5
Voltage Rating
600V
B (inches)
0.5
Die Color
Yellow
A (inches)
0.5
D (inches)
1
F (inches)
0.37
Application Tools
WT112M, WT111M, WT2000, ERG4002
Boot Insulation
MDBOOT2
C (inches)
0.9
Special Features
Fast, snap-together assembly offers maximum labor savings. Not need for nuts, bolts and washers or insulating tape - simply slide on reusable boot.
Type
Motor Lead Female Disconnect

Description

Motor Lead Disconnect, Body Size 2, Color Code Yellow, Die Code 42, Gender Female, Material Copper, Maximum Temperature 194 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Termination Style Pigtail, Finish Tin Plated, Standards UL E9809, Compatible Grainger Part Number 3KH45, 3KH46, 3KH52, 4XMR6, Compatible Manufacturer Model Number ERG4002, WT111M, WT112M, WT2000, Connection Orientation Pigtail, Connector Type Pigtail Connector, Overall Depth 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.