Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor L-Disconnect, Female, 16-14 AWG, Blue

  • Mfr # MD1614F-0

  • Zoro # G0992074


product price: $31.15
/ea

Key Features

For Use With
3KH45, 3KH46 and 3KH52
Wire Gauge
16 to 14 AWG
Material
Copper
Body Size
0
Color Code
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD1614F-0
Zoro #
G0992074
UPC #
-
Country of Origin
Mexico

Dimensions

Body Size
0
Overall Length
5/8 in
Wire Strip Length
3/8 in
Plug Outside Dia.
0.25 in
Maximum Wire Size
14 AWG
Overall Width
1/4 in
Strip Length
3/8 in
Minimum Wire Size
16 AWG
Overall Depth
1/4 in

Details

Item
Motor Lead Disconnect
For Use With
3KH45, 3KH46 and 3KH52
Wire Gauge
16 to 14 AWG
Material
Copper
Color Code
Blue
Color
Blue
Connector Type
Pigtail Connector
Male/Female
Female
Standards
UL E9809
Features
Fast, snap-together assembly offers maximum labor savings. Not need for nuts, bolts and washers or insulating tape - simply slide on reusable boot.; Quick disconnect - no knife cutting of melted tape, eliminating the risk of accidental cutting of wire insulation, resulting motor downtime and installer exposure. Meets or exceeds electrical and mechanical performance of bolted commections.; Female disconnects equipped with beryllium copper louvered contact bands for dependable connections.; Application Tools: WT112M, WT111M, WT2000, ERG4002
Termination Style
Pigtail
Maximum Voltage
600 V
Maximum Operating Temperature
194 Degrees F
Gender
Female
Finish
Tin Plated
Compatible Manufacturer Model Number
ERG4002, WT111M, WT112M, WT2000
Connection Orientation
Pigtail
Standard
UL E9809
Type
Motor Lead Female Disconnect
Special Features
Fast, snap-together assembly offers maximum labor savings. Not need for nuts, bolts and washers or insulating tape - simply slide on reusable boot.

Description

Motor Lead Disconnect, Body Size 0, Color Code Blue, Die Code Not Applicable, Gender Female, Material Copper, Maximum Temperature 194 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Termination Style Pigtail, Finish Tin Plated, Standards UL E9809, Compatible Grainger Part Number 3KH45, 3KH46, 3KH52, 4XMR6, Compatible Manufacturer Model Number ERG4002, WT111M, WT112M, WT2000, Connection Orientation Pigtail, Connector Type Pigtail Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.