Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor Lead Disconnect, Male, 6 AWG, Blue

  • Mfr # MD6M-1

  • Zoro # G2304924


product price: $16.59
/ea

Key Features

Style
Male (One Load)
Wire Gauge
6 AWG
Wire Size
#6 AWG
Body Size
1
Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD6M-1
Zoro #
G2304924
UPC #
-
Country of Origin
Mexico

Dimensions

Wire Size
#6 AWG
Body Size
1
Overall Length
7/8 in
Wire Strip Length
1/2 in
Plug Length
0.88 in
Plug Outside Dia.
0.25 in
Strip Length
1/2 in
Overall Depth
3/8 in
Overall Width
3/4 in
Minimum Wire Size
6 AWG
Maximum Wire Size
6 AWG
Strip Length (inches)
44928

Details

Item
Motor Lead Disconnect
Style
Male (One Load)
Wire Gauge
6 AWG
Material
Copper
Color Code
Blue
Die Code
24
Connector Type
Pigtail Connector
Male/Female
Male
Standards
UL E9809
Features
Fast, snap-together assembly offers maximum labor savings. Not need for nuts, bolts and washers or insulating tape - simply slide on reusable boot.; Quick disconnect - no knife cutting of melted tape, eliminating the risk of accidental cutting of wire insulation, resulting motor downtime and installer exposure. Meets or exceeds electrical and mechanical performance of bolted commections.; Application Tools: TBM45S, TBM6, TBM6S, TBM5, TBM5S, TBM8, TBM8S
Maximum Operating Temperature
194 Degrees F
Maximum Voltage
600 V
Number of Wires
2
Compatible Manufacturer Model Number
TBM45S, TBM5, TBM5S, TBM6, TBM6S, TBM8, TBM8S
Connection Orientation
Pigtail
Plug OD
0.25 in
Termination Style
Pigtail
Finish
Tin Plated
Gender
Male
Die Color
Blue
E (inches)
0.38
A (inches)
0.38
F (inches)
0.25
C (inches)
0.88
Voltage Rating
600V
Boot Insulation
MDBOOT1
D (inches)
0.75
B (inches)
0.38
Application Tools
TBM45S, TBM6, TBM6S, TBM5, TBM5S, TBM8, TBM8S
Special Features
Fast, snap-together assembly offers maximum labor savings. Not need for nuts, bolts and washers or insulating tape - simply slide on reusable boot.
Type
Motor Lead Male Disconnect

Description

Motor Lead Disconnect, Body Size 1, Color Code Blue, Die Code 24, Gender Male, Material Copper, Maximum Temperature 194 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 6 AWG, Maximum Wire Size 6 AWG, Termination Style Pigtail, Finish Tin Plated, Standards UL E9809, Compatible Grainger Part Number 3LT12, 3LT13, 3LT16, 4XMR7, Compatible Manufacturer Model Number TBM45S, TBM5, TBM5S, TBM6, TBM6S, TBM8, TBM8S, Connection Orientation Pigtail, Connector Type Pigtail Connector, Number of Wires 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.