This item is Discontinued.

Abb Non-Illuminated Push Button, 22 mm, 1NO, Green P9M-PNVSN10N0

Non-Illuminated Push Button, 22 mm, 1NO, Green (Discontinued)

  • Mfr # P9M-PNVSN10N0
  • Zoro # G6375686
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P9M-PNVSN10N0
Zoro #
G6375686
UPC #
783166566718
Country of Origin
Poland

Dimensions

Size
22 mm
Panel Cutout Diameter
22 mm

Details

Action
Momentary Push
Head Material
Metal
NEMA Rating
1, 13, 3, 3R, 3S, 4, 4X 12
Type of Operator
Extended Button
Color
Green
Contact Form
1NO
Bezel
Polished Chrome
Number of Operators
1
Contact Rating
10A @ 600V AC
Item
Extended Push Button Operator
Bezel Material
Chrome
Terminal Connection
Pressure Plate
IP Rating
IP66
Basic Material
Metal
Standards
CE, CSA, UL Listed
Material
metal
Product Type
Push Button Operators
NEMA Enclosure Rating
1, 12, 13, 3, 3R, 3S, 4, 4X
Push Button Style
Extended
Head Color
Green
Operator Material
Metal

Description

Extended Push Button Operator, 22 mm, Momentary Push Action, Extended Button Type of Operator, Head Material Metal, Contact Form 1NO, Bezel Polished Chrome, Color Green, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 1, 13, 3, 3R, 3S, 4, 4X 12, IP Rating IP66, Legend Not Applicable, Standards CE, CSA, UL Listed, Terminal Connection Pressure Plate, Material Metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.