This item is Discontinued.

Abb Non-Illuminated Push Button, 22 mm, 1NO, Green P9M-PNVSN10N0

Non-Illuminated Push Button, 22 mm, 1NO, Green (Discontinued)

  • Mfr # P9M-PNVSN10N0
  • Zoro # G6375747
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P9M-PNVSN10N0
Zoro #
G6375747
UPC #
-
Country of Origin
Poland

Dimensions

Size
22 mm
Panel Cutout Diameter
22 mm

Details

Action
Momentary Push
Head Material
Plastic
NEMA Rating
1, 13, 3, 3R, 3S, 4, 4X 12
Type of Operator
Extended Button
Color
Green
Contact Form
1NO
Bezel
Plastic
Number of Operators
1
Item
Extended Push Button Operator
Contact Rating
10A @ 600V AC
Bezel Material
Plastic
IP Rating
IP66
Terminal Connection
Pressure Plate
Standards
CE, CSA, UL Listed
Material
Plastic
Basic Material
Plastic
Product Type
Push Button Operators
NEMA Enclosure Rating
1, 12, 13, 3, 3R, 3S, 4, 4X
Operator Material
Plastic
Head Color
Green
Push Button Style
Extended

Description

Extended Push Button Operator, 22 mm, Momentary Push Action, Extended Button Type of Operator, Head Material Plastic, Contact Form 1NO, Bezel Plastic, Color Green, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 1, 13, 3, 3R, 3S, 4, 4X 12, IP Rating IP66, Legend Not Applicable, Standards CE, CSA, UL Listed, Terminal Connection Pressure Plate, Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.