NON-INS FEM-250 FLAG DISC, 12-10 LE, 50PK

  • Mfr # C10-250A
  • Zoro # G324299613
product price: 
$
14,938.99
/pk of 50, $298.78/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C10-250A
Zoro #
G324299613
UPC #
786210872452
Country of Origin
United States

Description

Non-Insulated 90 Degree Flag Female Disconnect, Length .64 Inches, Width .63 Inches, Tab Size .250x.032, Wire Range #12-#10 AWG, Copper, Tin Plated. General Characteristics. Category : Wire terminal disconnect. Special Features : Unique construction of the female disconnect offers long-term dependability. Brazed seam serrated barrel provides maximum tensile strength. Material : Brass. Finish : Tin Plated. Color : Metallic. Insulation : None. Dimensions and Classifications. Brand Name : Sta-Kon. Standard : UL E66716

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews