Shop ABB

NON-INS PRL SPLICE, 16-14, CMA 2, 05, 1000PK

  • Mfr # B14-PS-M
  • Zoro # G824299724

product price: 
$
68,944.99
/pk of 1000, $68.94/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B14-PS-M
Zoro #
G824299724
UPC #
786210936260
Country of Origin
United States

Description

Non-Insulated Parallel Splice, Length .315 Inches, Outer Diameter .155 Inches, Inner Diameter .113 Inches, Wire Range #16-#14 AWG 2,050kcmi-5,180kcmil, Copper, Tin Plated. General Characteristics. Category : Wire or cable compression splice. Special Features : Resistant to corrosion and preserve the electrical integrity of the wires in single or multiple strands. Feature an intelligent constructable part number for quick identification of the wire range. Material : Copper. Finish : Tin Plated. Color : Metallic. Voltage Rating : 600 V. Dimensions and Classifications. Brand Name : Sta-Kon. Standard : UL E9809

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.