NON-INS RING TERM, 18-14, 5/16, MET, 100PK

  • Mfr # B14-516
  • Zoro # G724299541
product price: 
$
15,861.99
/pk of 100, $158.62/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B14-516
Zoro #
G724299541
UPC #
786210803388
Country of Origin
United States

Description

Non-Insulated Ring Terminal, Length .93 Inches, Width .50 Inches, Bolt Hole 5/16 Inch, Wire Range #18-#14 AWG, Copper, Tin Plated. General Characteristics. Category : Electrical terminals. Special Features : These non-insulated ring terminals are made of electrolytic copper for high conductivity. They can be installed with crimping tools having a single indentor or double indentor (recommended for solid wire). Serrated barrel increases grip on wire. Voltage Rating : 600 V. Material : Copper. Color : Metallic. Dimensions and Classifications. Brand Name : Sta-Kon. Standard : UL E9809. Wire Size : 18-14 AWG

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews