Ylw Vinyl 12-10 Terminal 1/4" Spade Fema
- Mfr # 3549PK
- Zoro # G3669497
product price:Â
$
3.39
/ea
Sold in multiples of 4 for
$13.56
Key Features
Stud Size
1/4 in
Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Terminal Shape
Standard Fork
Insulation Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3549PK
- Zoro #
- G3669497
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Stud Size
- 1/4 in
- Maximum Wire Size
- 10 AWG
- Minimum Wire Size
- 12 AWG
Details
- Item
- Wire Terminal
- Terminal Shape
- Standard Fork
- Insulation Color
- Yellow
- Insulation Type
- Vinyl
- Insulation Coverage
- Partial Coverage
- Termination Style
- Crimp Termination Only
Description
Ylw Vinyl 12-10 Terminal 1/4 In. Spade Fema
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.