Non-Metallic 3/4 in Bushing for Liquidtight Tubing

  • Mfr # 1946
  • Zoro # G323397556
product price: 
$
38.85
/ea

Key Features

Standards
UL, CSA
Material
Malleable Iron
Type
Straight, Threaded Male/Hex Head
For Use With
IMC/Rigid Conduit
Trade Size
1-1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1946
Zoro #
G323397556
UPC #
-
Country of Origin
United States
Standards
UL, CSA
Material
Malleable Iron
Type
Straight, Threaded Male/Hex Head
For Use With
IMC/Rigid Conduit

Dimensions

Trade Size
1-1/2 in
Pipe Dia. (In.)
3/4 in

Description

1-1/2 in x 1-3/32 in, Malleable Iron, Nylon Insulated, Bushed, Threaded Male/Hex Head, Rigid/IMC Conduit Nipple

Ratings & reviews