Shop All Disconnect Switches
Abb
Nonfusible Disconnect Switch, 60 A, 600 V
Mfr # OT63F3
Zoro # G7737378
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protection Method Nonfusible
- Amps 60 A
- Voltage 600 V
Product Information
- Brand Abb
- MFR # OT63F3
- Zoro # G7737378
- UPC # 80432541558
- Country of Origin Unknown
- Category Disconnect Switches
Details
Description
SWITCH
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 5A, 1 Pole, 240/415V AC, B Curve (M9F21105)
- SOUTHWIRE WOODS 12/2 Wg X 250 (ROMEX)
- COPELAND COMPRESSOR Overload (971-0561-61)
- EATON BUSSMANN Cover, Series 163 (CPDB-2)
- EATON Nonfusible Air Conditioning Disconnect Switch, 240V AC, NEMA 3R (ACD222URNM-A2)
- SQUARE D Enclosed Disconnect Switch, 20 A, 690V AC, 3 pole (VC1GUN)
- EATON Nonfusible Air Conditioning Disconnect Switch, 240V AC, NEMA 3R (DPU222R)
- EATON 60 Amp 240/480-Volt 3-Phase AC Disconnect Raintight Non-Fuse (DPU362RA)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 600V AC/DC, 3 pole (VH362)
- SQUARE D Fusible Flange Mount Disconnect Switch, 600V AC/V DC (9422TDF63)
- SCHNEIDER ELECTRIC Disconnect Switch, 25 A, 45 A, 60 A, 63 A, 690V AC, 3 pole (VLS3P063R1)
- Abb Switches