Zoro Homepage

OHB65L10B, PSTL HDL RST STD 65MM UL N4 4X

  • Mfr # OHB65L10B

  • Zoro # G7737061


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Series
OHB
Width
98 mm
Depth
66 mm
Height
45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OHB65L10B
Zoro #
G7737061
UPC #
88861445460
Country of Origin
Unknown

Dimensions

Width
98 mm
Depth
66 mm
Height
45 mm

Details

Item
Circuit Breaker
Series
OHB

Description

PSTL HDL RST STD 65MM UL N4 4X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.