Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Other Circuit Breakers

  • Mfr # OVR 65 N P

  • Zoro # G416060206


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Depth
5 in
Height
4 in
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OVR 65 N P
Zoro #
G416060206
UPC #
-
Country of Origin
Italy

Dimensions

Depth
5 in
Height
4 in
Width
1 in

Details

Item
Circuit Breaker

Description

Residual current circuit breaker RCCB, 63A, 30mA sensitivity, for protection against earth leakage currents.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.