Other Power Distribution Contacts and Accessories
- Mfr # 54440
- Zoro # G616110022
product price:Â
$
7.55
/ea
Key Features
Color
Gray
Barrel Type
Long, Straight, Tapered
Stud Size
3/8 in
Die Code
37R
Pad Size
0.58 W x 0.08 Thk
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 54440
- Zoro #
- G616110022
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Stud Size
- 3/8 in
- Pad Size
- 0.58 W x 0.08 Thk
- Conductor Size
- 4 AWG
- Overall Length
- 2.08 in
Details
- Color
- Gray
- Barrel Type
- Long, Straight, Tapered
- Die Code
- 37R
- Series
- 544
- Number of Holes
- 1
- Standards
- UL, CSA
- Material
- Tin Plated Copper
- For Conductor Material
- Copper
- Max. Voltage
- 600V to 35 kV
Description
600 V to 35 kV, 3/8in Stud, 2.08in L, 4 AWG, Gray, Tin Plated Wrought Copper, 1-Hole, Long, Straight, Tapered Barrel, Compression Cable Lug
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.