Zoro Homepage

Other Power Distribution Contacts and Accessories

  • Mfr # ATL10-38

  • Zoro # G216128700


product price: $28.89
/ea

Key Features

Material
Tin Plated Seamless Aluminum
Barrel Length
1-5/32 in
Stud Size
3/8 in
Max. Voltage
35 KV
Overall Length
2-19/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATL10-38
Zoro #
G216128700
UPC #
78378661094
Country of Origin
United States

Dimensions

Barrel Length
1-5/32 in
Stud Size
3/8 in
Overall Length
2-19/32 in

Details

Material
Tin Plated Seamless Aluminum
Max. Voltage
35 KV
Standards
UL, CSA
Color
Tan

Description

35 kV, 3/8'' Stud, 2-19/32'' L, 1/0 AWG Stranded, Tan, Tin Plated Seamless Aluminum, 1-Hole, Standard, Straight Barrel, Compression Cable Lug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.