This item is Discontinued.

Abb Overload Relay, 10 to 16A, Class 20, 3P EF-18.9

Overload Relay, 10 to 16A, Class 20, 3P (Discontinued)

  • Mfr # EF-18.9
  • Zoro # G2736063
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EF-18.9
Zoro #
G2736063
UPC #
-
Country of Origin
Poland

Dimensions

Width
1.77"
Height
3.83"
Depth
2.08"
Body Width - Relay
1.77 in
Overall Height - Relay
3.83 in
Body Depth - Relay
2.08 in
Body Height - Relay
3.83 in

Details

Item - Relay
IEC Style Overload Relay
Item
Overload Relay
Use With - Contactors and Starters
CL02, CL04, CL25, CL45 Contactors, Mfr. Series CL01
Current Range
10.0 to 16.0A
Overload Relay Current Range
10.0 to 16.0A
Trip Class - Overload
20
Number of Poles
3
Frame / Series / Class / Code
Series RT, Class 20
Reset Type - Relay
Auto, Manual
Sensing Method
Bimetallic
Kit Required for Retrofit Mtg.
Mfr. No. RTXP
Trip Class
20
Separate Mounting
Yes, Additional Items Needed
Features
Manual and Auto Reset
Standards
CSA, IEC, UL
For Use With
CL01, CL02, CL25, CL04, CL45 Contactors
Starter Type
IEC

Description

Overload Relay, Trip Class 20, Number of Poles 3, Standards CSA, IEC, UL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.