Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Abb Pushbutton Enclosure, 22mm, 2 Holes, Al 080SP-2M

Pushbutton Enclosure, 22mm, 2 Holes, Al (Discontinued)

  • Mfr # 080SP-2M
  • Zoro # G2583944
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
080SP-2M
Zoro #
G2583944
UPC #
094714070534
Country of Origin
Italy

Dimensions

Hole Size
22 mm
Conduit Size
PG21
Dimensions
5.71 in H x 3.43 in W x 3.94 in D
Height
5.71 in
Width
3.43 in
Depth
3.94 in
Overall Height
5 11/16 in
Overall Width
3 7/16 in
Overall Depth
3 15/16 in
Compatible Conduit Size - Maximum
PG21
Panel Cutout Diameter
22 mm

Details

Item
Push Button Enclosure
Number of Columns
1
Material
Die Cast Aluminum
Number of Holes
2
NEMA Rating
1, 12, 13, 3, 3R, 4, 4X
Color
Gray
Mounting Style
Wall
For Use With
C-2000
Standards
CSA, UL Listed
NEMA Enclosure Rating
1, 12, 13, 3, 3R, 4, 4X

Description

Push Button Enclosure, Number of Columns 1, Number of Holes 2, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, Conduit Size PG21, Dimensions 5.71 in H x 3.43 in W x 3.94 in D, Hole Size 22 mm, Material Die Cast Aluminum, Height 5.71 in, Width 3.43 in, Depth 3.94 in, Color Gray, For Use With C-2000, Mounting Style Wall, Standards CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.