Shop ABB
Create Account
PVC CTD COND CPLG 3IN STL GRAY
- Mfr # CPL3-G
- Zoro # G724299435
product price:Â
$
357.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CPL3-G
- Zoro #
- G724299435
- UPC #
- 704508362621
- Country of Origin
- United States
Description
PVC Coated Conduit Coupling, 3 Inch/78 Metric Coupling Size, 3.03 Inch/76.98 Millimeters Minimum Length of Metal, 7.03 Inch/178.58 Millimeters Total Minimum Length Including Sleeve, Straight Threads, Pressure Sealing Sleeves, Blue Urethane Coating on Interior and Threads, Galvanized Rigid Steel, Gray. General Characteristics. Category : Electrical conduit coupling. Special Features : Pressure-Sealing Sleeves Protect Your Connection. Application : Corrosion-Protected Connections for Conduit Sections. Material : Steel. Color : Gray. Dimensions and Classifications. Brand Name : Ocal. Trade Size : 3 in , 78 mm. Length : 7.03 in , 178.58 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.