PVC Type LL Non-Metallic Conduit Body 3/4-Inch Carlon
- Mfr # E984E
- Zoro # G224174584
product price:Â
$
31.35
/ea
Key Features
Material
PVC
Length
2.03 in
Color
Gray
Depth
1.78 in
Width
6.28 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E984E
- Zoro #
- G224174584
- UPC #
- 34481065623
- Country of Origin
- Unknown
Dimensions
- Length
- 2.03 in
- Depth
- 1.78 in
- Width
- 6.28 in
Details
- Item
- Conduit Bodies
- Material
- PVC
- Color
- Gray
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.