Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Conduit Fittings

  • Mfr # 382-TB

  • Zoro # G521849949


product price: $794.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Connection Type
Threaded
Material
Malleable Iron
Standards
UL, CSA
Trade Size
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
382-TB
Zoro #
G521849949
UPC #
-
Country of Origin
Mexico

Dimensions

Trade Size
6 in

Details

Connection Type
Threaded
Material
Malleable Iron
Standards
UL, CSA

Description

6in, Electro Zinc Plated Malleable Iron, Watertight, Dust-tight, Nylon Insulated, Threaded Hub, Rigid/IMC Conduit Hub Connector

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.