Shop ABB
See all product information
Create Account
Rigid Conduit Fittings
- Mfr # H125CAP
- Zoro # G122984438
product price:Â
$
14.59
/ea
Key Features
Standards
UL, CSA
Trade Size
1-1/4 in
Pipe Dia. (In.)
2-3/8 in
Type
Round
Material
Die-Cast Zinc (Body), Thermoplastic (Insulating), Nitrile (Sealing Ring)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H125CAP
- Zoro #
- G122984438
- UPC #
- 078621004479
- Country of Origin
- United States
- Standards
- UL, CSA
- Type
- Round
- Material
- Die-Cast Zinc (Body), Thermoplastic (Insulating), Nitrile (Sealing Ring)
- Application
- IMC/Rigid Conduit
Dimensions
- Trade Size
- 1-1/4 in
- Pipe Dia. (In.)
- 2-3/8 in
Description
1-1/4", Zinc, Round, Rigid/IMC Conduit Cap Off with Thermoplastic Insulating Throat and Nitrile Sealing Ring
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.