Zoro Homepage

Ring Terminal, #6 Stud Size, 14 AWG, 600 V, Nylon Insulated, Blue

  • Mfr # RB14-6

  • Zoro # G1111906


product price: $2.15
/ea
Sold in multiples of 4 for $8.60

Key Features

Insulation Color
Blue
Maximum Wire Size
14 AWG
Insulation Type
Nylon
Contact Material
Copper
Maximum Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB14-6
Zoro #
G1111906
UPC #
78621080402
Country of Origin
Unknown

Dimensions

Maximum Wire Size
14 AWG
Stud Size
#6
Overall Length
0.89 in
Tongue Width
0.31 in

Details

Item
Ring Terminal
Insulation Color
Blue
Insulation Type
Nylon
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
105 Degrees C
Standards
UL Listed E9809
Features
Self-insulated with high dieletric-strength nylon sleeves.; An inner bronze insulation grip sleeve lengthens the flexing radius of the conductor and eliminates conductor creep.; Application Tools: WT2000, WT112M, WT145C, ERG4001, WT145A; Alternate Package Qty: RB853
Insulation Dia
0.162 in
Special Features
Self-insulated with high dieletric-strength nylon sleeves. An inner bronze insulation grip sleeve lengthens the flexing radius of the conductor and eliminates conductor creep.
Surface protection
Tinned

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.