Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature Circuit Breaker, S802 Series, 25A, 2 Pole, Not Rated, 50kA, B Curve

  • Mfr # S802S-UCB125

  • Zoro # G1773308


product price: $1,630.99
/ea
Free Shipping & Returns

Key Features

Series
S802
Amps
25A
Number of Poles
2
AC Voltage Rating
Not Rated
Max. AIR Rating
50kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S802S-UCB125
Zoro #
G1773308
UPC #
80432546631
Country of Origin
China

Dimensions

Width
53 mm
Depth
88.5 mm
Height
95 mm

Details

Item
Miniature Circuit Breaker
Series
S802
Amps
25A
Number of Poles
2
AC Voltage Rating
Not Rated
Max. AIR Rating
50kA
Terminal Connection
Screw
DC Voltage Rating
250V DC
Curve Type
B
Application
Commercial and Industrial
Standards
IEC/EN 60947-2
Interrupt Rating
50 kA

Description

MCB S800S 2P UCB 125A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.