Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

SACE TMAX T3 N 225 3 Pole 100 AMP Circuit Breaker (Discontinued)

  • Mfr # T3N100TW
  • Zoro # G216387008
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T3N100TW
Zoro #
G216387008
UPC #
-
Country of Origin
Unknown

Dimensions

Frame Size
225A/T3

Details

Item
Molded Case Circuit Breaker
DC Voltage Rating
600V DC
Trip Type
Thermal Magnetic
AC Voltage Rating
600V AC
Max. AIR Rating
25kA at 480V AC
Number of Poles
3
Amps
100A
Circuit Breaker Type
Molded Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.