This item is Discontinued.

Abb Slotted Right Angle Channel, Steel RA 160 12

Slotted Right Angle Channel, Steel (Discontinued)

  • Mfr # RA 160 12
  • Zoro # G1203956
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RA 160 12
Zoro #
G1203956
UPC #
-
Country of Origin
Unknown

Dimensions

Width
1-5/8"
Length
12 ft.

Details

Item
Slotted Right Angle Channel
Sub-Category
Channels
Material
Steel
Finish
Gold

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.