This item is Discontinued.

Abb Socket-Outlet, Panel Mounting, Earthing Sleeve Position 4H, Rated Current 16A 2CMA193169R1000

Socket-Outlet, Panel Mounting, Earthing Sleeve Position 4H, Rated Current 16A (Discontinued)

  • Mfr # 2CMA193169R1000
  • Zoro # G605995296
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2CMA193169R1000
Zoro #
G605995296
UPC #
73926969316940
Country of Origin
Czechia

Dimensions

Min. Single Wire Size
14 AWG
Max. Single Wire Size
12 AWG
Height
79 mm
Width
75 mm
Length
85 mm

Details

Color
Yellow
Max. Voltage
130V
IP Rating
IP44
Material
Polyamide
Standards
IEC 60309-1, -2
Screwdriver Tip Style
PH2
Features
Splashproof
Ambient Temp. Range
-25 to 40°C
For Use With
Socket Outlets for Panel Mounting; IEC Industrial Plugs and Sockets
Terminal Type
Screw
Current Rating
16 A
Number of Contacts
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.