Shop ABB

Soft Starter

  • Mfr # PSR30-600-70
  • Zoro # G923561784

product price: 
$
522.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PSR30-600-70
Zoro #
G923561784
UPC #
-
Country of Origin
Finland

Description

Compact industrial soft starter designed for smooth motor starting and stopping in three-phase systems. It reduces mechanical stress and voltage surges while ensuring reliable performance for pumps, fans, and conveyor applications. Specifications: -Part Number: PSR30-600-70 -Series: PSR -Type: Soft Starter (Motor Controller) -Rated Current: 30 A -Input Voltage: 208-600 V AC -Control Voltage: 100-240 V AC -Motor Power: Up to 15 kW (at 400 V) -Control Method: 2-phase voltage ramp control -Starting Method: Soft start / soft stop -Built-in Bypass: Yes -Frequency: 50/60 Hz -Protection Class: IP20 -Mounting Type: DIN rail / panel mounting -Application: Pumps, fans, compressors, conveyors

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.