Shop ABB

Soft Starter

  • Mfr # PSR12-600-70
  • Zoro # G023561875

product price: 
$
341.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PSR12-600-70
Zoro #
G023561875
UPC #
-
Country of Origin
Finland

Description

Compact industrial soft starter designed for smooth motor starting and stopping in low to medium power applications. It reduces mechanical stress on motors and ensures controlled voltage ramping for efficient operation in pumps, fans, and conveyors. Specifications: -Part Number: PSR12-600-70 -Series: PSR -Type: Soft Starter (Motor Controller) -Rated Current: 12 A -Main Voltage: 208-600 V AC -Control Voltage: 100-240 V AC -Motor Power: Up to 5.5 kW (at 400 V) -Frequency: 50/60 Hz -Starting Method: Voltage ramp start/stop -Protection Class: IP20 -Mounting Type: DIN rail / screw mounting -Applications: Pumps, fans, compressors, conveyors

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.