Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Splice Wire Connector, 4/0 AWG Max, Purple, None Insulation, 35 kV

  • Mfr # 54512

  • Zoro # G3107334


product price: $8.59
/ea

Key Features

Type
Splice
Color
Purple
Minimum Wire Size
4/0 AWG
Insulation Material
None
Maximum Voltage
35 kV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54512
Zoro #
G3107334
UPC #
-
Country of Origin
Mexico

Dimensions

Maximum Wire Size
4/0 AWG
Minimum Wire Size
4/0 AWG
Outside Dia.
0.7 in
Length
1.88 in
Overall Length
1.88 in
Barrel Outside Diameter
0.7 in
Maximum Wire Insulation Diameter
0.7 in
Barrel Size
Standard
For Minimum Wire Size - Solid
4/0 AWG
For Maximum Wire Size - Solid
4/0 AWG

Details

Item
Splice Wire Connector
Type
Splice
Color
Purple
Insulation Material
None
Maximum Voltage
35 kV
Maximum Operating Temperature
194 Degrees F
RoHS Compliant
Yes
Material
Copper
Die Code
54
Standards
CSA Certified, UL Listed
Special Features
Easy To Insulate and Provide a Low-Resistance Connection of High Quality and Low Installed Cost, Two-Way Connectors Provide High Pullout Values
For Wire Type
Class G, H, I, K, M
Seam Style
Seamless
Number of Crimps
2
Compatible with Product Type
Copper Conductor
For Conductor Material
Copper
Maximum Conductors
1
Number of Batteries
0
Special Functions
Two-way connectors provide high pullout values, are easy to insulate and provide a low-resistance connection of high quality and low installed cost.
Application
Applications certified to 600 V and recommended up to 35 kVÂ¥
Sleeve form
Short
Finish
Tin Plated

Description

Open Barrel Splice, Barrel Finish Tin Plated, Barrel Size Standard, Color Code Purple, Die Code 54, For Conductor Material Copper, For Wire Type Class G, H, I, K, M, Material Copper, Maximum Voltage 35 kV, Minimum Wire Size Not Applicable, Maximum Wire Size 4/0 AWG, Number of Crimps 2, Overall Length 1.88 in, Maximum Conductors 1, Maximum Operating Temperature 194 Degrees F, RoHS Compliant Yes, Seam Style Seamless, Standards CSA Certified, UL Listed, Barrel Outside Diameter 0.7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.