Shop ABB
Create Account
STR PA66 FITTING M20 16MM-BLY, 10PK
- Mfr # AT16/M20/A/BLY
- Zoro # G024299265
product price:Â
$
53.95
/pk of 10, $5.40/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AT16/M20/A/BLY
- Zoro #
- G024299265
- UPC #
- 786210281919
- Country of Origin
- United Kingdom
Description
Adaptalok ATS, Straight Conduit Fitting, Fixed External Male Thread, Nominal Conduit Size 16mm, M20 Thread, Polyamide (Nylon) 66/TPE, Black with Yellow Elastomer. General Characteristics. Category : Electrical fittings. Application : For Insertion into Threaded Entries or Knockout to Connect Conduit. Material : Polyamide/Nylon 6.6. Color : Black/Yellow Elastomer. Connection : Straight. Cable Entry : M20 Thread. Dimensions and Classifications. Brand Name : Adaptaflex. Size : NC 16mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.