Shop ABB
Create Account
90D PA66 FITTING 2NPT 54MM-BLB
- Mfr # AT54/200/C90/BLB
- Zoro # G124299974
product price:Â
$
41.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AT54/200/C90/BLB
- Zoro #
- G124299974
- UPC #
- 786210284026
- Country of Origin
- United Kingdom
Description
Adaptalok ATS, 90 Degree Conduit Fitting, Fixed External Male Thread, Nominal Conduit Size 54mm, 2 Inch NPT Thread, Polyamide (Nylon) 66/TPE, Black with Blue Elastomer. General Characteristics. Category : Electrical fittings. Application : For Insertion into Threaded Entries or Knockout to Connect Conduit. Material : Polyamide/Nylon 6.6. Color : Black/Blue Elastomer. Connection : 90 degrees. Cable Entry : 2 Inch NPT Thread. Dimensions and Classifications. Brand Name : Adaptaflex. Size : NC 54mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.