Shop ABB
See all product information
Create Account
Strut Channel/Mounting/Straps
- Mfr # AB205M-EG
- Zoro # G922984638
product price:Â
$
7.85
/ea
Sold in multiples of 2 for
$15.70
Key Features
Thickness
0.24 in
Material
Steel
Finish
Electro-Galvanized
Type
Corner
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AB205M-EG
- Zoro #
- G922984638
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thickness
- 0.24 in
Details
- Material
- Steel
- Finish
- Electro-Galvanized
- Type
- Corner
Description
3-1/2" x 4-1/8", 1-5/8" Channel, Electrogalvanized, Steel, 2-Side, 4-Hole, Corner, 90D Angle Fitting
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.